Motion
2.75F4SD

LOVEJOY INC
2.75F4SD

68514419656 Flat Face Companion Pulley - 4.0000 in OD, 2.7500 in Width, 1.8100 in LTB
MI ITEM #00727895
MFR #2.75F4SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2.75F4SD

68514419656 Flat Face Companion Pulley - 4.0000 in OD, 2.7500 in Width, 1.8100 in LTB
MI ITEM #00727895
MFR #2.75F4SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
2.75F 4SD FLAT SHEAVE 19656

Specifications

  • Belt Section Size
    1422V
  • Face Type
    Flat
  • Face Width
  • Bore Type
    QD Bushed
  • Bushing Size
    SD
  • Outside Diameter
  • Material
    Cast Iron
  • Length Through Bore
    1.8100 in
  • Manufacturer Upc Number
    685144196569
  • Weight
    4.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text