Motion
2.75F6SD

LOVEJOY INC
2.75F6SD

68514419660 Flat Face Companion Pulley - 6.0000 in OD, 2.7500 in Width, 1.8100 in LTB, Spoked Construction
MI ITEM #00727897
MFR #2.75F6SD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
2.75F6SD

68514419660 Flat Face Companion Pulley - 6.0000 in OD, 2.7500 in Width, 1.8100 in LTB, Spoked Construction
MI ITEM #00727897
MFR #2.75F6SD

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Section Size
    1922V
  • Bushing Size
    SD
  • Face Width  
    2.7500 in
  • Length Through Bore
    1.8100 in
  • Outside Diameter  
    6.0000 in
  • Weight
    6.63 lbs

Details

  • Bore Type
    QD Bushed
  • Face Type
    Flat
  • Manufacturer Upc Number
    685144196606
  • Material
    Cast Iron
  • Pulley Construction
    Spoked

Overview

Mfr description
2.75F 6SD FLAT SHEAVE 19660

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought