Motion
RT 18 TENSNR IN N/IDLR HDWR

LOVEJOY INC
RT 18 TENSNR IN N/IDLR HDWR

"Tensioner Device" - RT18 Tensioner Type
Mi Item #00727902
MFR #RT 18 TENSNR IN N/IDLR HDWR
Price$159.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
RT 18 TENSNR IN N/IDLR HDWR

"Tensioner Device" - RT18 Tensioner Type
Mi Item #00727902
MFR #RT 18 TENSNR IN N/IDLR HDWR

Mfr description
RT-18-TENSNR IN-N/IDLR HDWR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$159.81/each

Specifications

Dimensions

  • Outside Diameter
    2.2800 in
  • Overall Length
    3.1100 in

Details

  • Chain Tensioner Type
    RT18
  • Manufacturer Product Page
  • Product Types
    Tensioner Device
  • Type
    Chain/Belt Tensioner
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)