Motion
LAS 44-10.75 X 1-5/8 PULLEY

LOVEJOY INC
LAS 44-10.75 X 1-5/8 PULLEY

68514427169 Variable Pitch Pulley - Adjusta-Sheave Series, 1 Groove, 4430V Belt Section Size, 1.6250 in Bore, 10.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00727906
MFR #LAS 44-10.75 X 1-5/8 PULLEY
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
LAS 44-10.75 X 1-5/8 PULLEY

68514427169 Variable Pitch Pulley - Adjusta-Sheave Series, 1 Groove, 4430V Belt Section Size, 1.6250 in Bore, 10.7500 in OD, Finished w/ Keyway, Cast Iron Material
MI ITEM #00727906
MFR #LAS 44-10.75 X 1-5/8 PULLEY

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
LAS44-10.75 X 1-5/8 ADJUSTA-SHEAVE

Specifications

  • Belt Section Size
    4430V
  • Number Of Grooves
    1
  • Bore Type
    Finished w/ Keyway
  • Bore Diameter
    1.6250 in
  • Minimum Pitch Diameter
    4.84 in
  • Maximum Pitch Diameter
    10.3500 in
  • Outside Diameter
    10.7500 in
  • Overall Length
    7.3700 in
  • Face Width
    4.6200 in
  • Series
    Adjusta-Sheave
  • Material
    Cast Iron
  • Driven Speed Max Ratio
    2.1:1
  • Manufacturer Upc Number
    685144271693
  • Mounting Type
    Adjustable -Sheave
  • Manufacturer Product Page
  • Weight
    31.00 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought