Motion
4430G8.4SF

LOVEJOY INC
4430G8.4SF

68514419598 Grooved Face Companion Pulley - 8.4 in OD, 3.13 in Width, 8 in PD
MI ITEM #00727924
MFR #4430G8.4SF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LOVEJOY INC
4430G8.4SF

68514419598 Grooved Face Companion Pulley - 8.4 in OD, 3.13 in Width, 8 in PD
MI ITEM #00727924
MFR #4430G8.4SF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
4430G 8.4SF GROOVED SHEAVE

Specifications

  • Belt Section Size
    4430V
  • Face Type
    Grooved
  • Face Width
  • Bore Type
    QD Bushed
  • Bushing Size
    SF
  • Outside Diameter
  • Pitch Diameter
    8 in
  • Material
    Cast Iron
  • Manufacturer Upc Number
    685144195982
  • Weight
    15.12 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought