Motion
5 X 63 RE
Round Belt - 8 mm Cord Size, 63.0000 in Overall Length, Black
MI ITEM #00728022
MFR #5 X 63 RE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Round Belt - 8 mm Cord Size, 63.0000 in Overall Length, Black
MI ITEM #00728022
MFR #5 X 63 RE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cord Size
    8 mm
  • Outside Diameter  
    0.3125 in
  • Overall Length  
    63.0000 in

Details

  • Band Type
    Belting
  • Color
    Black
  • Manufacturer Catalog Number
    88200958

Overview

Mfr description
5X63 ROUND ENDLESS BELT
  • Continuous construction for continuous performance. Round Endless Belts from Gates are designed for 1/4-turn or twisted drives, serpentine drives, power turn, and line shaft conveyors and commercial sewing machines.
  • Minimal stretch for minimum take-up requirements.
  • No splice for added durability.
  • Contact Gates MachineWorks team for made-to-order sheaves.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought