Motion
AK71
FHP QT Bushed Sheave, A-4L-3L Belt Section, 6.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00728053
MFR #AK71
Price$136.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP QT Bushed Sheave, A-4L-3L Belt Section, 6.95 O.D. in., 1 Grooves, Cast Iron Material
Mi Item #00728053
MFR #AK71

Mfr description
AK71QT LIGHT DUTY SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$136.78/each

Specifications

Dimensions

  • Belt Section Size
    3L, 4L, A
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-1/2 in
  • Face Width  
    0.7500 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 1/16 (1-7/16 to 1-1/2 Bore) in, 5/16 x 1/16 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    6.9500 in
  • Overall Width
    3/4 in
  • Pitch Diameter
    6.61 (3L) in, 6.95 (A/4L) in
  • Weight
    3.10 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    QT
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672200172
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)