Motion
AK99QT

TB WOODS
AK99QT

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, Bushing Required Bore Size, 9.7500 in O.D., Split Taper Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #00728089
MFR #AK99QT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AK99QT

V-Belt Pulley - 4L, 5L, A, B Belt Section, 1 Groove, Bushing Required Bore Size, 9.7500 in O.D., Split Taper Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #00728089
MFR #AK99QT

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AK99QT LIGHT DUTY SHEAVE

Specifications

  • Belt Section Size
    4L, 5L, A, B
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 1-1/2 in
  • UPC_NO
    698672201124
  • Weight
    4.40 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text