Specifications
Dimensions
- Top Width7/8 in
Details
- Adjustable Link TypeACCU-LINK®
- MaterialComposite Polyester/Polyurethane
- Product TypeV-Link Adjustable Belts
- SectionC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)