Motion
2AK44H

BROWNING
2AK44H

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 4.2500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #00728167
MFR #2AK44H
Price$171.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
2AK44H

V-Belt Pulley - 4L, 5L, A, B Belt Section, 2 Groove, Bushing Required Bore Size, 4.2500 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
Mi Item #00728167
MFR #2AK44H

Mfr description
2AK44H C.I. FHP SHEAVE
  • Largest Selection of H Bushed sheaves of any other manufacturer - Browning offers bushed sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
  • Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
  • Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.50/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    .375 - 1.500 in
  • Datum Diameter
    4.0000 in (A)
  • Face Width  
    1.3800 in
  • Keyway Size
    1/4 x 1/16 (1-1/4 Bore) in, 1/4 x 1/8 (15/16 to 1-3/16 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 1/16 (1-3/8 to 1-1/2 Bore) in, 5/16 x 1/16 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2813 in
  • Outside Diameter  
    4.2500 in
  • Overall Width
    1.4700 in
  • Pitch Diameter
    3.6600 in (3L) 4.2000 in (A)
  • Weight
    2.62 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • CAD Drawing
  • Manufacturer Catalog Number
    2AK44H
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289302505
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Number Of Hubs
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Web
  • UPC_NO
    662289302505
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)