Motion
2AK124

TB WOODS
2AK124

FHP QT Bushed Sheave, A-4L-3L Belt Section, 12.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00728237
MFR #2AK124
Your Price$343.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK124

FHP QT Bushed Sheave, A-4L-3L Belt Section, 12.25 O.D. in., 2 Grooves, Cast Iron Material
MI ITEM #00728237
MFR #2AK124

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$343.96/each(List $395.57)

Overview

Mfr description
2AK124QT LIGHT DUTY SHEAVE

Specifications

  • Belt Section Size
    4L
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Bore Diameter
    Bushing Required
  • Material
    Cast Iron
  • Bushing Bore Range
    7/16 to 1-1/2 in
  • UPC_NO
    698672200790
  • Weight
    9.50 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text