Motion
2AK184

TB WOODS
2AK184

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, Bushing Required Bore Size, 18.2500 in O.D., QD Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #00728259
MFR #2AK184
List Price$577.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
2AK184

V-Belt Pulley - 3L, 4L, A Belt Section, 2 Groove, Bushing Required Bore Size, 18.2500 in O.D., QD Bushed, QT Series Bushing, Cast Iron Material
MI ITEM #00728259
MFR #2AK184

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$577.97/each for your price

Overview

Mfr description
2AK184QT LIGHT DUTY SHEAVE

Specifications

  • Belt Section Size
    3L, 4L, A
  • Number Of Grooves
  • Outside Diameter
  • Bore Type
    QD Bushed
  • Bushing Series
    QT
  • Bore Diameter
    Bushing Required
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 1/16 (1-7/16 to 1-1/2 Bore) in, 5/16 x 1/16 (1-5/16 to 1-3/8 Bore) in
  • Material
    Cast Iron
  • Length Through Bore
  • Face Width
  • Bushing Bore Range
    1/2 to 1-1/2 in
  • Pitch Diameter
    17.91 (3L) in, 18-1/4 (A/4L) in
  • Overall Width
    1-3/8 in
  • Pulley Construction
    Spoked
  • UPC_NO
    698672200837
  • Weight
    16.80 lbs
  • Product Type
    V-Belt Pulleys

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text