Specifications
Dimensions
- Belt Section Size4L, 5L, A, B
- Bore DiameterBushing Required
- Bushing Bore Range3/8 to 1-1/2 in
- Outside Diameter3.9500 in
- Weight1.55 lbs
Details
- Bore TypeSplit Taper Bushed
- Bushing SeriesH
- Manufacturer Catalog
- MaterialCast Iron
- Number Of Grooves1
- Product TypeV-Belt Pulleys
- UPC_NO782475106684
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)