Motion
BK40QT
7819-0151 Sheave - 4L, 5L Belt Section, 1 Groove, 3.2 (4L) in, 3.6 (5L) in Pitch Dia., 3.95 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #00728281
MFR #BK40QT
Price$68.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7819-0151 Sheave - 4L, 5L Belt Section, 1 Groove, 3.2 (4L) in, 3.6 (5L) in Pitch Dia., 3.95 in O.D., Split Taper Bushed, H Series Bushing, Cast Iron Material
MI ITEM #00728281
MFR #BK40QT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$68.92/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L
  • Bushing Bore Range
    3/8 to 1-1/2 in
  • Face Width  
    0.8750 in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    3.9500 in
  • Pitch Diameter
    3.2 (4L) in, 3.6 (5L) in
  • Weight
    1.55 lbs

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Bore Type
    Split Taper Bushed
  • Bushing Series
    H
  • Manufacturer Catalog Number
    7819-0151
  • Manufacturer Upc Number
    770075429487
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Plain
  • UPC_NO
    770075429487

Overview

Mfr description
BK40QT SHEAVE 7819-0151

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text