Motion
BK67
FHP QT Bushed Sheave, B-5L-A-4L Belt Section, 6.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00728348
MFR #BK67
Price$105.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP QT Bushed Sheave, B-5L-A-4L Belt Section, 6.45 O.D. in., 1 Grooves, Cast Iron Material
MI ITEM #00728348
MFR #BK67

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$105.26/each

Specifications

Dimensions

  • Belt Section Size
    5L
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    7/16 to 1-1/2 in
  • Outside Diameter  
    6.4500 in
  • Weight
    2.90 lbs

Details

  • Bore Type
    Split Taper Bushed
  • Bushing Series
    QT
  • Material
    Cast Iron
  • Number Of Grooves  
    1
  • Product Type
    V-Belt Pulleys
  • UPC_NO
    698672200424

Overview

Mfr description
BK67QT LIGHT DUTY SHEAVE

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text