Motion
195L100

TB WOODS
195L100

Timing Belt - L, 0.3750 in Pitch, 19.5000 in Pitch Length, 1.0000 in Width, 52 Teeth, Neoprene Material
MI ITEM #00728531
MFR #195L100
Price$50.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
195L100

Timing Belt - L, 0.3750 in Pitch, 19.5000 in Pitch Length, 1.0000 in Width, 52 Teeth, Neoprene Material
MI ITEM #00728531
MFR #195L100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$50.10/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Length
    19.5000 in
  • Overall Length
    19.5000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    19.5000 in
  • Weight
    0.10 lbs
  • Width
    1.0000 in

Details

  • Belt Type
    L
  • Manufacturer Upc Number
    698672360692
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    52
  • Number Of Toothed Sides
    1
  • Operating Temperature Range
    -30°F to 180 °F
  • Reinforcing Cord Material
    Fiberglass
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Tooth Profile
    Trapezoidal
  • Type
    Timing Belt
  • UPC_NO
    698672360692

Overview

Mfr description
195L100 TIMING BELT
  • Fire Resistant; Oil Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text