Motion
2BK80
FHP QT Bushed Sheave, B-5L-A-4L Belt Section, 7.75 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00728540
MFR #2BK80
Price$200.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FHP QT Bushed Sheave, B-5L-A-4L Belt Section, 7.75 O.D. in., 2 Grooves, Cast Iron Material
Mi Item #00728540
MFR #2BK80

Mfr description
2BK80QT LIGHT DUTY SHEAVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.68/each

Specifications

Dimensions

  • Belt Section Size
    4L, 5L, A, B
  • Bore Diameter
    Bushing Required
  • Bushing Bore Range
    1/2 to 1-1/2 in
  • Face Width  
    1.7500 in
  • Keyway Size
    1/4 x 1/8 (15/16 to 1-1/4 Bore) in, 1/8 x 1/16 (1/2 to 9/16 Bore) in, 3/16 x 3/32 (5/8 to 7/8 Bore) in, 3/8 x 1/16 (1-7/16 to 1-1/2 Bore) in, 5/16 x 1/16 (1-5/16 to 1-3/8 Bore) in
  • Length Through Bore  
    1.2500 in
  • Outside Diameter  
    7.7500 in
  • Overall Width
    1-3/4 in
  • Pitch Diameter
    7.38 (A/4L) in, 7.813 (B/5L) in
  • Weight
    7.80 lbs

Details

  • Bore Type
    QD Bushed
  • Bushing Series
    QT
  • Material
    Cast Iron
  • Number Of Grooves  
    2
  • Product Type
    V-Belt Pulleys
  • Pulley Construction
    Spoked
  • UPC_NO
    698672201001
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)