Motion
P208M20-MPB
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 0.7874 in Belt Width, 20 Teeth, Reboreable
Mi Item #00728599
MFR #P208M20-MPB
Price$144.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ht - High Torque Sprocket - 8MM, 0.31496 Pitch, 0.7874 in Belt Width, 20 Teeth, Reboreable
Mi Item #00728599
MFR #P208M20-MPB

Mfr description
P208M20-MPB SPK HTS MPB
  • Non-slip toothed drive with no metal to metal contact.
  • No lubrication needed.
  • Exhibit many of the best features of chain drives and belt drives.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$144.16/each

Specifications

Dimensions

  • Belt Pitch
    0.31496
  • Belt Width
    0.7874 in
  • Bore Diameter  
    0.5 to 0.875 in
  • Face Width
    1-1/8 in
  • Flange Outside Diameter  
    2.375 in
  • For Belt Width
    20 mm
  • Hub Diameter
    1.375 in
  • Hub Projection
    0.5 in
  • Length Through Bore  
    1.75 in
  • Outside Diameter
    1.9535 in
  • Pitch
    8 mm
  • Pitch Diameter
    2.005 in
  • Weight
    1.08 lbs

Details

  • Belt Type
    8MM
  • Bore Type
    Reboreable
  • Manufacturer Catalog
  • Manufacturer Upc Number
    697950780375
  • Material
    Steel
  • Number Of Flanges
    2
  • Number Of Hubs
    1
  • Number Of Teeth  
    20
  • Pulley Construction
    Plain
  • Sprocket Type
    HTS - High Torque Sprocket
  • UPC_NO
    697950780375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)