Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D90XL037

3112273 Double Gearbelt - XL, 0.2000 in Pitch, 9.0000 in Overall Length, 0.3750 in Width
MI ITEM #00728604
MFR #D90XL037

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
D90XL037 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity from either side.

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    9.0000 in
  • Overall Width
  • Number Of Toothed Sides
    1
  • Construction Type
    Wrapped
  • Manufacturer Upc Number
    662289504503
  • Weight
    0.13 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text