Motion
165L050
Synchronous Belts - D-H, 0.5000 in Pitch, 100 in Pitch Length, 200 Teeth, Chloroprene Material
MI ITEM #00728607
MFR #165L050
Price$15.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronous Belts - D-H, 0.5000 in Pitch, 100 in Pitch Length, 200 Teeth, Chloroprene Material
MI ITEM #00728607
MFR #165L050

Mfr description
165L050 SYNCHROFORCE
  • Dual Positive Drive have precision trapezoidal tooth profiles on both sides for dual synchronous drives, replacing two single belts to save space and reduce system weight.
  • They allow smaller sprockets, lower component costs, and improved efficiency, fitting into existing trapezoidal sprockets.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.63/each

Specifications

Dimensions

  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    16.5000 in

Details

  • Belt Type
    L
  • Color
    Black
  • Description
    D1000H200 DUAL POSITIVE DRIVE
  • Material
    Chloroprene
  • Number Of Teeth  
    44
  • Reinforcement Material
    Fiberglass
  • Reinforcing Cord Material
    Fiberglass
  • Static Conductive
    YES

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)