Motion
D120XL037

BROWNING
D120XL037

3111473 Double Gearbelt - XL, 0.2000 in Pitch, 12.0000 in Overall Length, 0.3750 in Width
MI ITEM #00728613
MFR #D120XL037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D120XL037

3111473 Double Gearbelt - XL, 0.2000 in Pitch, 12.0000 in Overall Length, 0.3750 in Width
MI ITEM #00728613
MFR #D120XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    12.0000 in
  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Weight
    0.02 lbs

Details

  • Belt Type
    XL
  • Construction Type
    Wrapped
  • Manufacturer Upc Number
    662289503230
  • Number Of Toothed Sides
    1

Overview

Mfr description
D120XL037 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity from either side.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text