Motion
D150XL037

BROWNING
D150XL037

3111564 Double Gearbelt - XL, 0.2000 in Pitch, 15.0000 in Overall Length, 0.3750 in Width, 75 Teeth, Neoprene Material
MI ITEM #00728622
MFR #D150XL037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D150XL037

3111564 Double Gearbelt - XL, 0.2000 in Pitch, 15.0000 in Overall Length, 0.3750 in Width, 75 Teeth, Neoprene Material
MI ITEM #00728622
MFR #D150XL037

Mfr description
D150XL037 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15.0000 in
  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Weight
    0.13 lbs

Details

  • Belt Type
    XL
  • Color
    Black
  • Manufacturer Catalog Number
    3111564
  • Manufacturer Upc Number
    662289503360
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    75
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Fiberglass
  • Standards Met
    RMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)