Motion
D190XL037

BROWNING
D190XL037

3111630 Double Gearbelt - XL, 0.2000 in Pitch, 19.0000 in Overall Length, 0.3750 in Width, 95 Teeth, Neoprene Material
MI ITEM #00728653
MFR #D190XL037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D190XL037

3111630 Double Gearbelt - XL, 0.2000 in Pitch, 19.0000 in Overall Length, 0.3750 in Width, 95 Teeth, Neoprene Material
MI ITEM #00728653
MFR #D190XL037

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D190XL037 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity from either side

Specifications

  • Belt Type
    XL
  • Pitch
    0.2000 in
  • Overall Length
    19.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Teeth
  • Number Of Toothed Sides
    2
  • Color
    Black
  • Reinforcing Cord Material
    Fiberglass
  • Max Operating Temperature
    180 °F
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    3111630
  • Manufacturer Upc Number
    662289503490
  • Weight
    0.02 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text