1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D220XL037
DXL, 0.2000 in Pitch, 22.0000 in Pitch Length, 3.7000 in Width, 110 Teeth, Chloroprene Material
MI ITEM #
00728679
MFR #
D220XL037
Your Price
$29.69
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D220XL037
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D220XL037
DXL, 0.2000 in Pitch, 22.0000 in Pitch Length, 3.7000 in Width, 110 Teeth, Chloroprene Material
MI ITEM #
00728679
MFR #
D220XL037
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$29.69
/each
(List
$37.11
)
Qty
Add to Cart
Overview
Mfr description
D220XL037 DOUBLE SIDED TIMING BELT
Specifications
Belt Type
DXL
Pitch
0.2000 in
Overall Length
22.0000 in
Overall Width
3.7000 in
Material
Chloroprene
Number Of Teeth
110
Pitch Length
22.0000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data