Motion
D260XL037

BROWNING
D260XL037

XL Belt - XL, 0.2000 in Pitch, 26.0000 in Overall Length, 0.3750 in Width, 130 Teeth
Mi Item #00728705
MFR #D260XL037
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D260XL037

XL Belt - XL, 0.2000 in Pitch, 26.0000 in Overall Length, 0.3750 in Width, 130 Teeth
Mi Item #00728705
MFR #D260XL037

Mfr description
D260XL037 GEARBELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    26.0000 in
  • Overall Width  
    0.3750 in
  • Pitch
    0.2000 in
  • Weight
    0.02 lbs

Details

  • Belt Type
    XL
  • Number Of Teeth  
    130
  • Number Of Toothed Sides
    1
  • Tooth Profile
    Trapezoidal
  • Trade Number
    260XL037
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)