Motion
D150L050

BROWNING
D150L050

3111549 Double Gearbelt - L, 0.3750 in Pitch, 15.0000 in Overall Length, 0.5000 in Width, 40 Teeth, Neoprene Material
Mi Item #00728714
MFR #D150L050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D150L050

3111549 Double Gearbelt - L, 0.3750 in Pitch, 15.0000 in Overall Length, 0.5000 in Width, 40 Teeth, Neoprene Material
Mi Item #00728714
MFR #D150L050

Mfr description
D150L050 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    15.0000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Weight
    0.05 lbs

Details

  • Belt Type
    L
  • Color
    Black
  • Manufacturer Catalog Number
    3111549
  • Manufacturer Upc Number
    662289503339
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    40
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Fiberglass
  • Standards Met
    RMA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)