Specifications
Dimensions
- Overall Length21.0000 in
- Overall Width0.5000 in
- Pitch0.3750 in
- Weight0.05 lbs
Details
- Belt TypeL
- ColorBlack
- Manufacturer Catalog Number3111655
- Manufacturer Upc Number662289503537
- MaterialNeoprene
- Max Operating Temperature180 °F
- Number Of Teeth56
- Number Of Toothed Sides2
- Reinforcing Cord MaterialFiberglass
- Standards MetRMA
Overview
Mfr description
D210L050 GEARBELT
- Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
- High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
- Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
- Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity from either side