Motion
D255L050

BROWNING
D255L050

3111770 Double Gearbelt - L, 0.3750 in Pitch, 25.5000 in Overall Length, 0.5000 in Width
MI ITEM #00728752
MFR #D255L050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D255L050

3111770 Double Gearbelt - L, 0.3750 in Pitch, 25.5000 in Overall Length, 0.5000 in Width
MI ITEM #00728752
MFR #D255L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D255L050 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity from either side.

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    25.5000 in
  • Overall Width
  • Number Of Toothed Sides
    1
  • Construction Type
    Wrapped
  • Manufacturer Upc Number
    662289503711
  • Weight
    0.05 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text