Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D345L050

Double Gearbelt - L, 0.3750 in Pitch, 34.5000 in Pitch Length, 0.5000 in Width, 92 Teeth, Neoprene Material
Mi Item #00728792
MFR #D345L050

Mfr description
D345L050 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    34.5000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Pitch Length
    34.5000 in
  • Weight
    0.05 lbs

Details

  • Belt Type
    L
  • Color
    Black
  • Manufacturer Catalog Number
    3111911
  • Manufacturer Upc Number
    662289503940
  • Material
    Neoprene
  • Max Operating Temperature
    180 °F
  • Number Of Teeth  
    92
  • Number Of Toothed Sides
    2
  • Reinforcing Cord Material
    Fiberglass
  • Standards Met
    RMA
  • Type
    Double Gearbelt
  • UPC_NO
    662289503940
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)