Motion
D390L050 DUAL DYNA SYNC BELT

DODGE
D390L050 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - L, 0.3750 in Pitch, 39.0000 in Pitch Length, 0.5000 in Width, Neoprene Material
MI ITEM #00728810
MFR #D390L050 DUAL DYNA SYNC BELT
List Price$108.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D390L050 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - L, 0.3750 in Pitch, 39.0000 in Pitch Length, 0.5000 in Width, Neoprene Material
MI ITEM #00728810
MFR #D390L050 DUAL DYNA SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$108.75/each for your price

Overview

Mfr description
D390L050 TIMING BELT 110223

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    39.0000 in
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Pitch Length
    39.0000 in
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Weight
    0.15 lbs
  • Belt Width
    0.5000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text