Motion
D450L050

BROWNING
D450L050

3112034 L Belt - L, 0.3750 in Pitch, 45.0000 in Overall Length, 0.5000 in Width, 120 Teeth
MI ITEM #00728825
MFR #D450L050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D450L050

3112034 L Belt - L, 0.3750 in Pitch, 45.0000 in Overall Length, 0.5000 in Width, 120 Teeth
MI ITEM #00728825
MFR #D450L050

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D450L050 GEARBELT

Specifications

  • Belt Type
    L
  • Pitch
    0.3750 in
  • Overall Length
    45.0000 in
  • Overall Width
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Trade Number
    450L050
  • Tooth Profile
    Trapezoidal
  • Weight
    0.10 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text