Motion
D540L050

BROWNING
D540L050

3112125 Double Gearbelt - L, 0.3750 in Pitch, 54.0000 in Overall Length, 0.5000 in Width
Mi Item #00728851
MFR #D540L050
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D540L050

3112125 Double Gearbelt - L, 0.3750 in Pitch, 54.0000 in Overall Length, 0.5000 in Width
Mi Item #00728851
MFR #D540L050

Mfr description
D540L050 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    54.0000 in
  • Overall Width  
    0.5000 in
  • Pitch
    0.3750 in
  • Weight
    0.15 lbs

Details

  • Belt Type
    L
  • Construction Type
    Wrapped
  • Manufacturer Upc Number
    662289504268
  • Number Of Toothed Sides
    1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)