Motion
TP300L100

TB WOODS
TP300L100

Synchronous & Timing Belts - TP, 0.3750 in Pitch, 30.0000 in Overall Length, 1.0000 in Width, 80 Teeth
MI ITEM #00728933
MFR #TP300L100
Price$244.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TP300L100

Synchronous & Timing Belts - TP, 0.3750 in Pitch, 30.0000 in Overall Length, 1.0000 in Width, 80 Teeth
MI ITEM #00728933
MFR #TP300L100

Mfr description
TP300L100 TWIN POWER TIMING BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$244.45/each

Specifications

Dimensions

  • Overall Length
    30.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Weight
    0.20 lbs

Details

  • Belt Type
    TP
  • Manufacturer Upc Number
    698672124485
  • Number Of Teeth  
    80
  • UPC_NO
    698672124485

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)