Motion
D480L100

BROWNING
D480L100

Double Gearbelt - L, 0.3750 in Pitch, 48.0000 in Pitch Length, 1.0000 in Width
Mi Item #00728984
MFR #D480L100
Price$408.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D480L100

Double Gearbelt - L, 0.3750 in Pitch, 48.0000 in Pitch Length, 1.0000 in Width
Mi Item #00728984
MFR #D480L100

Mfr description
D480L100 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$408.36/each

Specifications

Dimensions

  • Overall Length
    48.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    48.0000 in
  • Weight
    0.20 lbs

Details

  • Belt Type
    L
  • Construction Type
    Wrapped
  • Manufacturer Upc Number
    662289504183
  • Number Of Toothed Sides
    1
  • Type
    Double Gearbelt
  • UPC_NO
    662289504183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)