Motion
D480L100 DUAL DYNA SYNC BELT

DODGE
D480L100 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - L, 0.3750 in Pitch, 48.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #00728986
MFR #D480L100 DUAL DYNA SYNC BELT
Price$226.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D480L100 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - L, 0.3750 in Pitch, 48.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #00728986
MFR #D480L100 DUAL DYNA SYNC BELT

Mfr description
D480L100 TIMING BELT 110234
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$226.94/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Overall Length
    48.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.3750 in
  • Pitch Length
    48.0000 in
  • Weight
    0.36 lbs

Details

  • Belt Type
    L
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)