Motion
480DL100
Synchronou & Timing Belt - L, 128 Teeth, Neoprene Rubber Material
Mi Item #00728990
MFR #480DL100
Price$128.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Synchronou & Timing Belt - L, 128 Teeth, Neoprene Rubber Material
Mi Item #00728990
MFR #480DL100

Mfr description
480DL100 DOUBLE SIDED TIMING BELT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$128.45/each

Specifications

Dimensions

  • Overall Length
    48.0000 in

Details

  • Belt Back Side
    Double Sided Teeth
  • Belt Type
    L
  • Cord Material
    Fiberglass
  • Material
    Neoprene Rubber
  • Number Of Teeth  
    128
  • Number Of Toothed Sides
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)