Motion
D330H100 DUAL DYNA SYNC BELT

DODGE
D330H100 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - H, 0.5000 in Pitch, 33.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
Mi Item #00729036
MFR #D330H100 DUAL DYNA SYNC BELT
Price$166.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D330H100 DUAL DYNA SYNC BELT

Synchronous & Timing Belt - H, 0.5000 in Pitch, 33.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
Mi Item #00729036
MFR #D330H100 DUAL DYNA SYNC BELT

Mfr description
D330H100 TIMING BELT 110263
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$166.19/each

Specifications

Dimensions

  • Belt Width
    1.0000 in
  • Overall Length
    33.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    33.0000 in
  • Weight
    0.33 lbs

Details

  • Belt Type
    H
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Standards Met
    RMA
  • Static Conductive
    No
  • Tooth Profile
    Trapezoidal
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)