Motion
TP360H100

TB WOODS
TP360H100

Synchronous & Timing Belts - TP, 0.5000 in Pitch, 36.0000 in Overall Length, 1.0000 in Width, 72 Teeth
MI ITEM #00729048
MFR #TP360H100
Price$463.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
TP360H100

Synchronous & Timing Belts - TP, 0.5000 in Pitch, 36.0000 in Overall Length, 1.0000 in Width, 72 Teeth
MI ITEM #00729048
MFR #TP360H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$463.00/each

Specifications

Dimensions

  • Overall Length
    36.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Weight
    0.40 lbs

Details

  • Belt Type
    TP
  • Manufacturer Upc Number
    698672124898
  • Number Of Teeth  
    72
  • UPC_NO
    698672124898

Overview

Mfr description
TP360H100 TWIN POWER TIMING BELT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text