1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
DODGE
D450H100 DUAL DYNA SYNC BELT
Synchronous & Timing Belt - H, 0.5000 in Pitch, 45.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #
00729064
MFR #
D450H100 DUAL DYNA SYNC BELT
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
DODGE D450H100 DUAL DYNA SYNC BELT
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DODGE
D450H100 DUAL DYNA SYNC BELT
Synchronous & Timing Belt - H, 0.5000 in Pitch, 45.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #
00729064
MFR #
D450H100 DUAL DYNA SYNC BELT
Mfr description
D450H100 TIMING BELT 110283
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Belt Width
1.0000 in
Overall Length
45.0000 in
Overall
Width
1.0000 in
Pitch
0.5000 in
Pitch Length
45.0000 in
Details
Belt Type
H
Material
Neoprene
Standards Met
RMA
Static Conductive
No
Tooth Profile
Trapezoidal
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items