Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D540H100

H Belt - H, 0.5000 in Pitch, 54.0000 in Pitch Length, 1.0000 in Width, 108 Teeth
Mi Item #00729085
MFR #D540H100

Mfr description
D540H100 GEARBELT
Discontinued
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us

Specifications

Dimensions

  • Overall Length
    54.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    54.0000 in
  • Weight
    0.35 lbs

Details

  • Belt Type
    H
  • Number Of Teeth  
    108
  • Number Of Toothed Sides
    1
  • Tooth Profile
    Trapezoidal
  • Trade Number
    540H100
  • Type
    Gearbelt
  • UPC_NO
    662289504251
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)