Motion
D630H100

BROWNING
D630H100

H Belt - H, 0.5000 in Pitch, 63.0000 in Overall Length, 1.0000 in Width, 126 Teeth
MI ITEM #00729106
MFR #D630H100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D630H100

H Belt - H, 0.5000 in Pitch, 63.0000 in Overall Length, 1.0000 in Width, 126 Teeth
MI ITEM #00729106
MFR #D630H100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
D630H100 GEARBELT

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    63.0000 in
  • Overall Width
  • Number Of Teeth
  • Number Of Toothed Sides
    1
  • Trade Number
    630H100
  • Tooth Profile
    Trapezoidal
  • Weight
    0.40 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text