Motion
D750H100 DUAL DYNA SYNC BELT

DODGE
D750H100 DUAL DYNA SYNC BELT

H Belt - H, 0.5000 in Pitch, 75.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #00729128
MFR #D750H100 DUAL DYNA SYNC BELT
Your Price$286.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
D750H100 DUAL DYNA SYNC BELT

H Belt - H, 0.5000 in Pitch, 75.0000 in Pitch Length, 1.0000 in Width, Neoprene Material
MI ITEM #00729128
MFR #D750H100 DUAL DYNA SYNC BELT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$286.46/each(List $358.07)

Overview

Mfr description
D750H100 TIMING BELT 110328

Specifications

  • Belt Type
    H
  • Pitch
    0.5000 in
  • Overall Length
    1905 mm
  • Overall Width
  • Material
    Neoprene
  • Number Of Toothed Sides
    2
  • Pitch Length
    75.0000 in
  • Trade Number
    H100
  • Tooth Profile
    Trapezoidal
  • Standards Met
    RMA
  • Manufacturer Catalog Number
    110328
  • UPC_NO
    782475084494
  • Weight
    0.73 lbs
  • Belt Width
    1.0000 in
  • Static Conductive
    No

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text