Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D800H100

Double Gearbelt - H, 0.5000 in Pitch, 80.0000 in Pitch Length, 1.0000 in Width
MI ITEM #00729134
MFR #D800H100

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Specifications

Dimensions

  • Overall Length
    2032 mm
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Pitch Length
    80.0000 in
  • Weight
    0.54 lbs

Details

  • Belt Type
    H
  • Construction Type
    Wrapped
  • Manufacturer Upc Number
    662289504473
  • Number Of Toothed Sides
    1
  • Type
    Double Gearbelt
  • UPC_NO
    662289504473

Overview

Mfr description
D800H100 GEARBELT
  • Molded Teeth - Shear resistance teeth designed to provide smooth positive engagement with gearbelt pulleys.
  • High Tensile Cord - Specially treated cords to provide strength and additional flex life while providing resistance to elongation for the belt.
  • Compression Section - Bonds to belt cords for protections against dirt, grease, oil, ozone, and other environmental hazards
  • Dual Timing Belts - Browning offers a full line of dual timing belts which can provide 100% load capacity from either side.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text