Motion
D1700H100

BROWNING
D1700H100

H Belt - H, 0.5000 in Pitch, 170.0000 in Overall Length, 1.0000 in Width, 340 Teeth
Mi Item #00729184
MFR #D1700H100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
D1700H100

H Belt - H, 0.5000 in Pitch, 170.0000 in Overall Length, 1.0000 in Width, 340 Teeth
Mi Item #00729184
MFR #D1700H100

Mfr description
D1700H100 GEARBELT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    170.0000 in
  • Overall Width  
    1.0000 in
  • Pitch
    0.5000 in
  • Weight
    1.12 lbs

Details

  • Belt Type
    H
  • Number Of Teeth  
    340
  • Number Of Toothed Sides
    1
  • Tooth Profile
    Trapezoidal
  • Trade Number
    1700H100
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)