Motion
1228V255
Multi-Speed® Variable Speed Belt - 0.7500 in Top Width, 25.5 in Pitch Length, 0.3500 in Overall Height, Rubber
MI ITEM #00729196
MFR #1228V255
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Multi-Speed® Variable Speed Belt - 0.7500 in Top Width, 25.5 in Pitch Length, 0.3500 in Overall Height, Rubber
MI ITEM #00729196
MFR #1228V255

Mfr description
1228 V 255 MULTI-SPEED BELT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Groove Angle
    28 °
  • Overall Height  
    0.3500 in
  • Pitch Length
    25.5 in
  • Top Width  
    0.7500 in

Details

  • Additional Details
    Warning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
  • Belt Series
    1228V
  • Material
    Rubber
  • Reinforcing Cord Material
    Polyester
  • Resistance Features
    Fire Resistant, Oil Resistant
  • Standards Met
    RMA
  • Trade Number
    1228V255
  • UPC_NO
    072053227611

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)