1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
CONTINENTAL
1228V255
Variable Speed Belt - 0.7500 in Top Width, 25.5 in Pitch Length, 0.2800 in Overall Height
Mi Item #
00729197
MFR #
1228V255
Price
$80.68
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Multi-Speed Belt
CONTINENTAL 1228V255
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CONTINENTAL
1228V255
Variable Speed Belt - 0.7500 in Top Width, 25.5 in Pitch Length, 0.2800 in Overall Height
Mi Item #
00729197
MFR #
1228V255
Mfr description
1228V255-S VX VARISPEED SUPREME
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$80
.68
/each
Add to Cart
Specifications
Dimensions
Groove Angle
28 °
Overall
Height
0.2800 in
Pitch Length
25.5 in
Top
Width
0.7500 in
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items