1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MEGADYNE
D1000H200
DH, 0.5000 in Pitch, 254 mm Pitch Length, 2.0000 in Width, 200 Teeth, Chloroprene Material
MI ITEM #
00729282
MFR #
D1000H200
Your Price
$619.55
/each
Qty
Add to Cart
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Synchronous Drive Belts
MEGADYNE D1000H200
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MEGADYNE
D1000H200
DH, 0.5000 in Pitch, 254 mm Pitch Length, 2.0000 in Width, 200 Teeth, Chloroprene Material
MI ITEM #
00729282
MFR #
D1000H200
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$619.55
/each
(List
$774.44
)
Qty
Add to Cart
Overview
Mfr description
D1000H200 DOUBLE SIDED TIMING BELT
Specifications
Belt Type
DH
Pitch
0.5000 in
Overall Length
254 mm
Overall Width
2.0000 in
Material
Chloroprene
Number Of Teeth
200
Pitch Length
254 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data