Overview
Mfr description
4030V538 VARIABLE SPEED
- High Modulus Tensile Members - Ensures minimum stretch and excellent belt length stability.
- Raw Edge Sidewalls - Provides maximum grip and smooth, quiet performance.
- Oil & Heat Resistant - Delivers excellent durability in harsh environments.
- Chloroprene Rubber Compound - Excellent resistance to wear.
Specifications
- Top Width
- Groove Angle30 °
- MaterialRubber
- Pitch Length53.8000 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data