Motion
3839 BELT RULE

BROWNING
3839 BELT RULE

Belt Testing & Alignment Tools - Belt Rule, V-Belt Belt
Mi Item #00729429
MFR #3839 BELT RULE
Price$215.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BROWNING
3839 BELT RULE

Belt Testing & Alignment Tools - Belt Rule, V-Belt Belt
Mi Item #00729429
MFR #3839 BELT RULE

Mfr description
3839 BELT RULE
  • Belt accessory used to measure length of all sizes of V-belts; 3L, 4L, 5L, A, B, 3V & 5V. Easily identifies V-belt length up to 100"
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$215.28/each

Specifications

Dimensions

  • Weight
    2.70

Details

  • For Belt Type
    V-Belt
  • Manufacturer Catalog Number
    3839 BELT RULE
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662289261550
  • Product Types
    Belt Rule
  • UPC_NO
    662289261550
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)