Motion
AP322W

TB WOODS
AP322W

Variable Pitch Pulley - All Pro Series, 1 Groove, 4430V Belt Section Size, 1.3125 in Bore, 13.0000 in OD, Finished w/ No Keyway
MI ITEM #00729501
MFR #AP322W
Price$6,878.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TB WOODS
AP322W

Variable Pitch Pulley - All Pro Series, 1 Groove, 4430V Belt Section Size, 1.3125 in Bore, 13.0000 in OD, Finished w/ No Keyway
MI ITEM #00729501
MFR #AP322W

Mfr description
AP322W ALL-PRO SHEAVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,878.90/each

Specifications

Dimensions

  • Belt Section Size
    4430V
  • Bore Diameter
    1.3125 in
  • Face Width
    3.31 to 5.56 in
  • Length Through Bore
    4.8 in
  • Maximum Pitch Diameter
    12-3/4 in
  • Minimum Pitch Diameter
    4-1/4 in
  • Outside Diameter
    13.0000 in
  • Overall Width
    9.6 in
  • Weight
    37.00 lbs

Details

  • Bore Type
    Finished w/ No Keyway
  • Number Of Grooves
    1
  • Series
    All Pro
  • UPC_NO
    698672114844

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)